Motion
5SM050050
50mm x 50mm Stainless Steel Metric Rigid Shaft Couplings One-Piece Split Clamp-Type
MI ITEM #19667820
MFR #5SM050050
Price$618.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
50mm x 50mm Stainless Steel Metric Rigid Shaft Couplings One-Piece Split Clamp-Type
MI ITEM #19667820
MFR #5SM050050

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$618.92/each

Specifications

Dimensions

  • Bore Diameter
    50 mm
  • Outside Diameter
    78 mm
  • Screw Size
    M8 x 1.25 x 25 mm
  • Screw Thread Size
    M8 x 1.25 x 25 mm
  • Weight
    5.58 lb

Details

  • Country of Origin
    USA
  • Material
    Stainless Steel
  • Product Type
    Clamp-On Rigid Couplings
  • Screw Material
    303 Stainless Steel
  • Series
    Signature
  • UPC_NO
    662786020438

Overview

Mfr description
5SM050050 50MM X 50MM SS MM RIGID

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought