Motion
5LM009009K
9mm x 9mm Steel Metric Rigid Shaft Couplings One-Piece Split Clamp-Type with Keyways
MI ITEM #19667822
MFR #5LM009009K
List Price$104.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9mm x 9mm Steel Metric Rigid Shaft Couplings One-Piece Split Clamp-Type with Keyways
MI ITEM #19667822
MFR #5LM009009K

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$104.49/each for your price

Overview

Mfr description
5LM009009K 9MM X 9MM STEEL MM RIGID

Specifications

  • Outside Diameter
    24 mm
  • Keyway Size
    3 mm
  • Bore Diameter
    9 mm
  • Series
    Signature
  • Country of Origin
    USA
  • UPC_NO
    662786020452
  • Weight
    0.21 lb
  • Screw Size
    M3 x .5 x 10 mm
  • Material
    Steel
  • Screw Material
    Alloy Steel
  • Screw Thread Size
    M3 x .5 x 10 mm
  • Product Type
    Set Screw Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text