Motion
5LM010010K
10mm x 10mm Steel Metric Rigid Shaft Couplings One-Piece Split Clamp-Type with Keyways
MI ITEM #19667823
MFR #5LM010010K
List Price$173.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
10mm x 10mm Steel Metric Rigid Shaft Couplings One-Piece Split Clamp-Type with Keyways
MI ITEM #19667823
MFR #5LM010010K

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$173.60/each for your price

Overview

Mfr description
5LM010010K 10MM X 10MM STEEL MM

Specifications

  • Outside Diameter
    24 mm
  • Country of Origin
    USA
  • Screw Material
    Alloy Steel
  • Screw Thread Size
    M3 x .5 x 10 mm
  • Series
    Signature
  • Weight
    0.20 lb
  • Bore Diameter
    10 mm
  • Keyway Size
    3 mm
  • UPC_NO
    662786020469
  • Material
    Steel
  • Screw Size
    M3 x .5 x 10 mm
  • Product Type
    Clamp-On Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text