Motion
5LM015015K
15mm x 15mm Steel Metric Rigid Shaft Couplings One-Piece Split Clamp-Type with Keyways
MI ITEM #19667825
MFR #5LM015015K
List Price$156.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
15mm x 15mm Steel Metric Rigid Shaft Couplings One-Piece Split Clamp-Type with Keyways
MI ITEM #19667825
MFR #5LM015015K

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$156.51/each for your price

Overview

Mfr description
5LM015015K 15MM X 15MM STEEL MM

Specifications

  • Outside Diameter
    34 mm
  • Country of Origin
    USA
  • Screw Material
    Alloy Steel
  • Screw Thread Size
    M5 x .8 x 16 mm
  • Series
    Signature
  • Weight
    0.59 lb
  • Bore Diameter
    15 mm
  • Keyway Size
    5 mm
  • UPC_NO
    662786020490
  • Material
    Steel
  • Screw Size
    M5 x .8 x 16 mm
  • Product Type
    Clamp-On Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text