Motion
5LM016016K
16mm x 16mm Steel Metric Rigid Shaft Couplings One-Piece Split Clamp-Type with Keyways
Mi Item #19667826
MFR #5LM016016K
Price$122.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
16mm x 16mm Steel Metric Rigid Shaft Couplings One-Piece Split Clamp-Type with Keyways
Mi Item #19667826
MFR #5LM016016K

Mfr description
5LM016016K 16MM X 16MM STEEL MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$122.60/each

Specifications

Dimensions

  • Bore Diameter
    16 mm
  • Keyway Size
    5 mm
  • Outside Diameter
    34 mm
  • Screw Size
    M5 x .8 x 16 mm
  • Screw Thread Size
    M5 x .8 x 16 mm
  • Weight
    0.57 lb

Details

  • Country of Origin
    USA
  • Material
    Steel
  • Product Type
    Clamp-On Rigid Couplings
  • Screw Material
    Alloy Steel
  • Series
    Signature
  • UPC_NO
    662786020506
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)