Motion
5LM020020K
20mm x 20mm Steel Metric Rigid Shaft Couplings One-Piece Split Clamp-Type with Keyways
MI ITEM #19667827
MFR #5LM020020K
Price$247.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
20mm x 20mm Steel Metric Rigid Shaft Couplings One-Piece Split Clamp-Type with Keyways
MI ITEM #19667827
MFR #5LM020020K

Mfr description
5LM020020K 20MM X 20MM STEEL MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$247.12/each

Specifications

Dimensions

  • Bore Diameter
    20 mm
  • Keyway Size
    6 mm
  • Outside Diameter
    40 mm
  • Screw Size
    M6 x 1.0 x 16 mm
  • Screw Thread Size
    M6 x 1.0 x 16 mm
  • Weight
    0.98 lb

Details

  • Country of Origin
    USA
  • Material
    Steel
  • Product Type
    Clamp-On Rigid Couplings
  • Screw Material
    Alloy Steel
  • Series
    Signature
  • UPC_NO
    662786020520

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)