Motion
5SM008008K
8mm x 8mm Stainless Steel Metric Rigid Shaft Couplings One-Piece Split Clamp-Type with Keyways
MI ITEM #19667834
MFR #5SM008008K
List Price$41.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8mm x 8mm Stainless Steel Metric Rigid Shaft Couplings One-Piece Split Clamp-Type with Keyways
MI ITEM #19667834
MFR #5SM008008K

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$41.66/each for your price

Overview

Mfr description
5SM008008K 8MM X 8MM SS MM RIGID

Specifications

  • Outside Diameter
    18 mm
  • Country of Origin
    USA
  • Screw Material
    303 Stainless Steel
  • Screw Thread Size
    M3 x .5 x 8 mm
  • Series
    Signature
  • Weight
    0.10 lb
  • Bore Diameter
    8 mm
  • Keyway Size
    2 mm
  • UPC_NO
    662786020599
  • Material
    Stainless Steel
  • Screw Size
    M3 x .5 x 8 mm
  • Product Type
    Clamp-On Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text