Motion
5SM014014K
14mm x 14mm Stainless Steel Metric Rigid Shaft Couplings One-Piece Split Clamp-Type with Keyways
Mi Item #19667838
MFR #5SM014014K
Price$177.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
14mm x 14mm Stainless Steel Metric Rigid Shaft Couplings One-Piece Split Clamp-Type with Keyways
Mi Item #19667838
MFR #5SM014014K

Mfr description
5SM014014K 14MM X 14MM SS MM RIGID
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$177.43/each

Specifications

Dimensions

  • Bore Diameter
    14 mm
  • Keyway Size
    5 mm
  • Outside Diameter
    30 mm
  • Screw Size
    M4 x .7 x 16 mm
  • Screw Thread Size
    M4 x .7 x 16 mm
  • Weight
    0.45 lb

Details

  • Country of Origin
    USA
  • Material
    Stainless Steel
  • Product Type
    Clamp-On Rigid Couplings
  • Screw Material
    303 Stainless Steel
  • Series
    Signature
  • UPC_NO
    662786020636
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)