Motion
5SM015015K
15mm x 15mm Stainless Steel Metric Rigid Shaft Couplings One-Piece Split Clamp-Type with Keyways
MI ITEM #19667839
MFR #5SM015015K
Price$235.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
15mm x 15mm Stainless Steel Metric Rigid Shaft Couplings One-Piece Split Clamp-Type with Keyways
MI ITEM #19667839
MFR #5SM015015K

Mfr description
5SM015015K 15MM X 15MM SS MM RIGID
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$235.81/each

Specifications

Dimensions

  • Bore Diameter
    15 mm
  • Keyway Size
    5 mm
  • Outside Diameter
    34 mm
  • Screw Size
    M5 x .8 x 16 mm
  • Screw Thread Size
    M5 x .8 x 16 mm
  • Weight
    0.59 lb

Details

  • Country of Origin
    USA
  • Material
    Stainless Steel
  • Product Type
    Clamp-On Rigid Couplings
  • Screw Material
    303 Stainless Steel
  • Series
    Signature
  • UPC_NO
    662786020643

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)