Motion
5SM030030K
30mm x 30mm Stainless Steel Metric Rigid Shaft Couplings One-Piece Split Clamp-Type with Keyways
MI ITEM #19667841
MFR #5SM030030K
Price$416.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
30mm x 30mm Stainless Steel Metric Rigid Shaft Couplings One-Piece Split Clamp-Type with Keyways
MI ITEM #19667841
MFR #5SM030030K

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$416.63/each

Specifications

Dimensions

  • Bore Diameter
    30 mm
  • Keyway Size
    8 mm
  • Outside Diameter
    54 mm
  • Screw Size
    M6 x 1.0 x 16 mm
  • Screw Thread Size
    M6 x 1.0 x 16 mm
  • Weight
    1.91 lb

Details

  • Country of Origin
    USA
  • Material
    Stainless Steel
  • Product Type
    Set Screw Rigid Couplings
  • Screw Material
    303 Stainless Steel
  • Series
    Signature
  • UPC_NO
    662786020698

Overview

Mfr description
5SM030030K 30MM X 30MM SS MM RIGID

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought