Motion
5SM040040K
40mm x 40mm Stainless Steel Metric Rigid Shaft Couplings One-Piece Split Clamp-Type with Keyways
MI ITEM #19667843
MFR #5SM040040K
List Price$1,011.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
40mm x 40mm Stainless Steel Metric Rigid Shaft Couplings One-Piece Split Clamp-Type with Keyways
MI ITEM #19667843
MFR #5SM040040K

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,011.56/each for your price

Overview

Mfr description
5SM040040K 40MM X 40MM SS MM RIGID

Specifications

  • Outside Diameter
    60 mm
  • Keyway Size
    12 mm
  • Bore Diameter
    40 mm
  • Series
    Signature
  • Country of Origin
    USA
  • UPC_NO
    662786020711
  • Weight
    2.30 lb
  • Screw Size
    M6 x 1.0 x 16 mm
  • Material
    Stainless Steel
  • Screw Material
    303 Stainless Steel
  • Screw Thread Size
    M6 x 1.0 x 16 mm
  • Product Type
    Set Screw Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text