Motion
5LM014014F
14mm x 14mm Steel Metric Rigid Shaft Couplings Two-Piece Split Clamp-Type
Mi Item #19667848
MFR #5LM014014F
Price$173.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
14mm x 14mm Steel Metric Rigid Shaft Couplings Two-Piece Split Clamp-Type
Mi Item #19667848
MFR #5LM014014F

Mfr description
5LM014014F 14MM X 14MM STEEL MET. CLAMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$173.60/each

Specifications

Dimensions

  • Bore Diameter
    14 mm
  • Outside Diameter
    30 mm
  • Screw Size
    M4x0.7
  • Screw Thread Size
    M4x0.7
  • Weight
    0.45 lb

Details

  • Country of Origin
    USA
  • Material
    Steel
  • Product Type
    Clamp-On Rigid Couplings
  • Screw Material
    Alloy Steel
  • Series
    Signature
  • UPC_NO
    662786020919
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)