Motion
5LM016016F
16mm x 16mm Steel Metric Rigid Shaft Couplings Two-Piece Split Clamp-Type
Mi Item #19667849
MFR #5LM016016F
Price$131.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
16mm x 16mm Steel Metric Rigid Shaft Couplings Two-Piece Split Clamp-Type
Mi Item #19667849
MFR #5LM016016F

Mfr description
5LM016016F 16MM X 16MM STEEL MET. CLAMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$131.96/each

Specifications

Dimensions

  • Bore Diameter
    16 mm
  • Outside Diameter
    34 mm
  • Screw Size
    M5x0.8
  • Screw Thread Size
    M5x0.8
  • Weight
    0.55 lb

Details

  • Country of Origin
    USA
  • Material
    Steel
  • Product Type
    Clamp-On Rigid Couplings
  • Screw Material
    Alloy Steel
  • Series
    Signature
  • UPC_NO
    662786020933
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)