Motion
5SM008008F
8mm x 8mm Stainless Steel Metric Rigid Shaft Couplings Two-Piece Split Clamp-Type
Mi Item #19667855
MFR #5SM008008F
Price$173.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8mm x 8mm Stainless Steel Metric Rigid Shaft Couplings Two-Piece Split Clamp-Type
Mi Item #19667855
MFR #5SM008008F

Mfr description
5SM008008F 8MM X 8MM SS MM RIGID
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$173.60/each

Specifications

Dimensions

  • Bore Diameter
    8 mm
  • Outside Diameter
    18 mm
  • Screw Size
    M3x0.5
  • Screw Thread Size
    M3x0.5
  • Weight
    0.09 lb

Details

  • Country of Origin
    USA
  • Material
    Stainless Steel
  • Product Type
    Clamp-On Rigid Couplings
  • Screw Material
    303 Stainless Steel
  • Series
    Signature
  • UPC_NO
    662786021039
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)