Motion
5SM025025F
25mm x 25mm Stainless Steel Metric Rigid Shaft Couplings Two-Piece Split Clamp-Type
Mi Item #19667864
MFR #5SM025025F
Price$243.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
25mm x 25mm Stainless Steel Metric Rigid Shaft Couplings Two-Piece Split Clamp-Type
Mi Item #19667864
MFR #5SM025025F

Mfr description
5SM025025F 25MM X 25MM SS MM RIGID
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$243.03/each

Specifications

Dimensions

  • Bore Diameter
    25 mm
  • Outside Diameter
    45 mm
  • Screw Size
    M6x1
  • Screw Thread Size
    M6x1
  • Weight
    1.17 lb

Details

  • Country of Origin
    USA
  • Material
    Stainless Steel
  • Product Type
    Clamp-On Rigid Couplings
  • Screw Material
    303 Stainless Steel
  • Series
    Signature
  • UPC_NO
    662786021121
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)