Motion
5LM050050FK
50mm x 50mm Steel Metric Rigid Shaft Couplings Two-Piece Split Clamp-Type with Keyways
Mi Item #19667877
MFR #5LM050050FK
Price$347.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
50mm x 50mm Steel Metric Rigid Shaft Couplings Two-Piece Split Clamp-Type with Keyways
Mi Item #19667877
MFR #5LM050050FK

Mfr description
5LM050050FK 50MM X 50MM STEEL MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$347.19/each

Specifications

Dimensions

  • Bore Diameter
    50 mm
  • Keyway Size
    0.2500 in
  • Outside Diameter
    78 mm
  • Screw Size
    M8x1.25
  • Screw Thread Size
    M8x1.25
  • Weight
    5.52 lb

Details

  • Country of Origin
    USA
  • Material
    Steel
  • Product Type
    Clamp-On Rigid Couplings
  • Screw Material
    Alloy Steel
  • Series
    Signature
  • UPC_NO
    662786021336
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)