Motion
1LM006AFX
6mm Steel Metric Accu-Flange™ Shaft Mounting Collars
MI ITEM #19667878
MFR #1LM006AFX
List Price$100.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6mm Steel Metric Accu-Flange™ Shaft Mounting Collars
MI ITEM #19667878
MFR #1LM006AFX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$100.76/each for your price

Overview

Mfr description
1LM006AFX 6MM ID BAL. ACCU-FLANGE COLLAR

Specifications

  • Product Type
    Shaft Collars
  • Bore Diameter
    6 mm
  • Outside Diameter
    38 mm
  • Material
    Steel
  • Screw / Locking Style
    Socket Head Cap Screw
  • Finish
    Black Oxide
  • Screw Material
    Alloy Steel
  • Screw Size
    M3 x .5 x 8 mm
  • Weight
    0.20 lb
  • Package Qty
    1
  • UPC_NO
    662786021749
  • Screw Length
    8 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text