Motion
1LM008AFXK
8mm Steel Metric Accu-Flange™ Shaft Mounting Collars
Mi Item #19667879
MFR #1LM008AFXK
Price$106.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8mm Steel Metric Accu-Flange™ Shaft Mounting Collars
Mi Item #19667879
MFR #1LM008AFXK

Mfr description
1LM008AFXK 8MM, BAL. ACCU-FLANGE COLLAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$106.23/each

Specifications

Dimensions

  • Bore Diameter
    8 mm
  • Keyway Size
    2 mm
  • Outside Diameter
    41 mm
  • Screw Length
    8 mm
  • Screw Size
    M3 x .5 x 8 mm
  • Weight
    0.17 lb

Details

  • Finish
    Black Oxide
  • Material
    Steel
  • Package Qty
    1
  • Product Type
    Shaft Collars
  • Screw / Locking Style
    Socket Head Cap Screw
  • Screw Material
    Alloy Steel
  • UPC_NO
    662786021756
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)