Motion
1LM012AFXK
12mm Steel Metric Accu-Flange™ Shaft Mounting Collars
MI ITEM #19667880
MFR #1LM012AFXK
List Price$100.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
12mm Steel Metric Accu-Flange™ Shaft Mounting Collars
MI ITEM #19667880
MFR #1LM012AFXK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$100.75/each for your price

Overview

Mfr description
1LM012AFXK 12MM BAL. ACCU-FLANGE COLLAR

Specifications

  • Product Type
    Shaft Collars
  • Bore Diameter
    12 mm
  • Outside Diameter
    55 mm
  • Material
    Steel
  • Keyway Size
    4 mm
  • Screw / Locking Style
    Socket Head Cap Screw
  • Finish
    Black Oxide
  • Screw Material
    Alloy Steel
  • Screw Size
    M4 x .7 x 12 mm
  • Weight
    0.28 lb
  • Package Qty
    1
  • UPC_NO
    662786021770
  • Screw Length
    12 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text