1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
STAFFORD MFG CORP
1LM018AFXK
18mm Steel Metric Accu-Flange™ Shaft Mounting Collars
MI ITEM #
19667881
MFR #
1LM018AFXK
List Price
$145.21
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Accessories
Housings
STAFFORD MFG CORP 1LM018AFXK
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
STAFFORD MFG CORP
1LM018AFXK
18mm Steel Metric Accu-Flange™ Shaft Mounting Collars
MI ITEM #
19667881
MFR #
1LM018AFXK
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$145.21
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
1LM018AFXK 18MM STEEL MM ACCU-FLANGE
Specifications
Bore Diameter
18 mm
Country of Origin
USA
Series
Solution
UPC_NO
662786021794
Material
Steel
Weight
0.47 lb
Product Type
Flange-Mount Housings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought