Specifications
Dimensions
- Bore Diameter8 mm
- Outside Diameter41 mm
Details
- Country of OriginUSA
- MaterialStainless Steel
- Product TypeConcentric Collars
- SeriesSolution
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)