Motion
1SM012AFXK
12mm Stainless Steel Metric Accu-Flange™ Shaft Mounting Collars
Mi Item #19667890
MFR #1SM012AFXK
Price$154.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
12mm Stainless Steel Metric Accu-Flange™ Shaft Mounting Collars
Mi Item #19667890
MFR #1SM012AFXK

Mfr description
1SM012AFXK 12MM BAL. ACCU-FLANGE COLLAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$154.22/each

Specifications

Dimensions

  • Bore Diameter
    12 mm
  • Keyway Size
    4 mm
  • Outside Diameter
    55 mm
  • Screw Length
    12 mm
  • Screw Size
    M4 x .7 x 12 mm
  • Weight
    0.40 lb

Details

  • Material
    Stainless Steel
  • Package Qty
    1
  • Product Type
    Shaft Collars
  • Screw / Locking Style
    Socket Head Cap Screw
  • Screw Material
    18-8 Stainless Steel
  • UPC_NO
    662786021909
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)