Overview
Mfr description
1SM025AFXK 25MM BAL. ACCU-FLANGE COLLAR
Specifications
- Bore Diameter25 mm
- Country of OriginUSA
- SeriesSolution
- UPC_NO662786021947
- MaterialStainless Steel
- Weight0.75 lb
- Product TypeFlange-Mount Housings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data