Motion
1AM008AFXK
8mm Aluminum Metric Accu-Flange™ Shaft Mounting Collars
MI ITEM #19667897
MFR #1AM008AFXK
List Price$103.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8mm Aluminum Metric Accu-Flange™ Shaft Mounting Collars
MI ITEM #19667897
MFR #1AM008AFXK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$103.44/each for your price

Overview

Mfr description
1AM008AFXK 8MM ID BAL. ACCU-FLANGE

Specifications

  • Product Type
    Shaft Collars
  • Bore Diameter
    8 mm
  • Outside Diameter
    41 mm
  • Material
    Aluminum
  • Keyway Size
    2 mm
  • Screw / Locking Style
    Socket Head Cap Screw
  • Screw Material
    Alloy Steel
  • Screw Size
    M3 x .5 x 8 mm
  • Weight
    0.06 lb
  • Package Qty
    1
  • UPC_NO
    662786022012
  • Screw Length
    8 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text