Motion
1AM025AFXK
25mm Aluminum Metric Accu-Flange™ Shaft Mounting Collars
MI ITEM #19667900
MFR #1AM025AFXK
List Price$149.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
25mm Aluminum Metric Accu-Flange™ Shaft Mounting Collars
MI ITEM #19667900
MFR #1AM025AFXK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$149.58/each for your price

Overview

Mfr description
1AM025AFXK 25MM BAL. ACCU-FLANGE COLLAR

Specifications

  • Product Type
    Shaft Collars
  • Bore Diameter
    25 mm
  • Outside Diameter
    75 mm
  • Material
    Aluminum
  • Keyway Size
    8 mm
  • Screw / Locking Style
    Socket Head Cap Screw
  • Screw Material
    Alloy Steel
  • Screw Size
    M6 x 1.0 x 18 mm
  • Weight
    0.28 lb
  • Package Qty
    1
  • UPC_NO
    662786022074
  • Screw Length
    18 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text