Motion
1AM050AFXK
50mm Aluminum Metric Accu-Flange™ Shaft Mounting Collars
MI ITEM #19667902
MFR #1AM050AFXK
List Price$438.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
50mm Aluminum Metric Accu-Flange™ Shaft Mounting Collars
MI ITEM #19667902
MFR #1AM050AFXK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$438.48/each for your price

Overview

Mfr description
1AM050AFXK 50MM BAL. ACCU-FLANGE COLLAR

Specifications

  • Product Type
    Shaft Collars
  • Bore Diameter
    50 mm
  • Outside Diameter
    114 mm
  • Material
    Aluminum
  • Keyway Size
    14 mm
  • Screw / Locking Style
    Socket Head Cap Screw
  • Screw Material
    Alloy Steel
  • Screw Size
    M8 x 1.25 x 25 mm
  • Weight
    0.80 lb
  • Package Qty
    1
  • UPC_NO
    662786022128
  • Screw Length
    25 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text