Motion
FC1SM012
12mm Stainless Steel Metric Face Mounting Shaft Collars One-Piece Split Clamp-Type
MI ITEM #19667911
MFR #FC1SM012
List Price$37.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
12mm Stainless Steel Metric Face Mounting Shaft Collars One-Piece Split Clamp-Type
MI ITEM #19667911
MFR #FC1SM012

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$37.76/each for your price

Overview

Mfr description
FC1SM012 12MM SS MM FACE MOUNTING

Specifications

  • Product Type
    Shaft Collars
  • Bore Diameter
    12 mm
  • Outside Diameter
    28 mm
  • Material
    Stainless Steel
  • Screw / Locking Style
    Socket Head Cap Screw
  • Style
    Low Profile
  • Cap Screw
    M3
  • Screw Material
    18-8 Stainless Steel
  • Screw Size
    M4 x .7 x 12 mm
  • Weight
    0.09 lb
  • Package Qty
    1
  • UPC_NO
    662786022234
  • Screw Length
    12 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text