Motion
FC1SM018
18mm Stainless Steel Metric Face Mounting Shaft Collars One-Piece Split Clamp-Type
Mi Item #19667913
MFR #FC1SM018
Price$32.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
18mm Stainless Steel Metric Face Mounting Shaft Collars One-Piece Split Clamp-Type
Mi Item #19667913
MFR #FC1SM018

Mfr description
FC1SM018 18MM SS MM FACE MOUNTING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32.57/each

Specifications

Dimensions

  • Bore Diameter
    18 mm
  • Cap Screw
    M4
  • Outside Diameter
    36 mm
  • Screw Length
    16 mm
  • Screw Size
    M5 x .8 x 16 mm
  • Weight
    0.15 lb

Details

  • Material
    Stainless Steel
  • Package Qty
    1
  • Product Type
    Shaft Collars
  • Screw / Locking Style
    Socket Head Cap Screw
  • Screw Material
    18-8 Stainless Steel
  • Style
    Low Profile
  • UPC_NO
    662786022258
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)