Motion
PCL104
1-1/4" Steel PowerRing™ Shaft Collars
MI ITEM #19667920
MFR #PCL104
List Price$295.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/4" Steel PowerRing™ Shaft Collars
MI ITEM #19667920
MFR #PCL104

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$295.02/each for your price

Overview

Mfr description
PCL104 1-1/4IN STEEL POWERRING

Specifications

  • Product Type
    Shaft Collars
  • Bore Diameter
    1.2500 in
  • Outside Diameter
    3.0000 in
  • Material
    Steel
  • Finish
    Black Oxide
  • Screw Material
    Alloy Steel
  • Screw Size
    M6
  • Weight
    2.13 lb
  • Package Qty
    1
  • UPC_NO
    662786022593

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text