1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
STAFFORD MFG CORP
PCL112
1-3/4" Steel PowerRing™ Shaft Collars
MI ITEM #
19667922
MFR #
PCL112
Price
$367.96
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Bushings and Shaft Collars
Shaft Collars
STAFFORD MFG CORP PCL112
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
STAFFORD MFG CORP
PCL112
1-3/4" Steel PowerRing™ Shaft Collars
MI ITEM #
19667922
MFR #
PCL112
Mfr description
PCL112 1-3/4IN STEEL POWERRING
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$367
.96
/each
Add to Cart
Specifications
Dimensions
Bore Diameter
1.7500 in
Outside Diameter
4.0000 in
Screw Size
M8
Weight
4.54 lb
Details
Finish
Black Oxide
Material
Steel
Package Qty
1
Product Type
Shaft Collars
Screw Material
Alloy Steel
UPC_NO
662786022616
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items