Motion
ASCL106
1-3/8" Steel Micro-Adjust Stop Collar Assembly
MI ITEM #19667925
MFR #ASCL106
List Price$202.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-3/8" Steel Micro-Adjust Stop Collar Assembly
MI ITEM #19667925
MFR #ASCL106

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$202.55/each for your price

Overview

Mfr description
ASCL106 1-3/8IN STEEL MICRO-ADJUST STOP

Specifications

  • Bore Diameter
    1.3750 in
  • Outside Diameter
  • Country of Origin
    USA
  • Material
    Steel
  • Series
    Solution
  • Product Type
    Concentric Collars

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text