Motion
7L200P11
2" Steel, Chrome-Plated One-Piece Split Clamp-Type Shaft Collars Low Profile
Mi Item #19667931
MFR #7L200P11
Price$65.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2" Steel, Chrome-Plated One-Piece Split Clamp-Type Shaft Collars Low Profile
Mi Item #19667931
MFR #7L200P11

Mfr description
7L200P11 2IN STEEL, CHROME-PLATED 1PC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$65.64/each

Specifications

Dimensions

  • Bore Diameter
    2.0000 in
  • Outside Diameter
    3.0000 in
  • Screw Length
    1.0000 in
  • Screw Size
    5/16-24 x 1
  • Weight
    0.71 lb

Details

  • Finish
    Chrome-Plated
  • Material
    Steel
  • Package Qty
    1
  • Product Type
    Shaft Collars
  • Screw / Locking Style
    Socket Head Cap Screw
  • Screw Material
    18-8 Stainless Steel
  • Style
    Low Profile
  • UPC_NO
    662786023996
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)