Motion
8L003P11
3/16" Steel, Chrome-Plated Two-Piece Split Clamp-Type Shaft Collars Low Profile
MI ITEM #19667937
MFR #8L003P11
List Price$20.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/16" Steel, Chrome-Plated Two-Piece Split Clamp-Type Shaft Collars Low Profile
MI ITEM #19667937
MFR #8L003P11

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$20.83/each for your price

Overview

Mfr description
8L003P11 3/16IN STEEL, CHROME-PLATED 2PC

Specifications

  • Product Type
    Shaft Collars
  • Bore Diameter
    0.1875 in
  • Outside Diameter
    0.6250 in
  • Material
    Steel
  • Screw / Locking Style
    Socket Head Cap Screw
  • Style
    Low Profile
  • Finish
    Chrome-Plated
  • Screw Material
    18-8 Stainless Steel
  • Screw Size
    4-40 x 5/16
  • Weight
    0.02 lb
  • Package Qty
    1
  • UPC_NO
    662786024177
  • Screw Length
    0.3125 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text