Motion
7C002
1/8" Stainless Steel (316/L) One-Piece Split Clamp-Type Shaft Collars Low Profile
MI ITEM #19667975
MFR #7C002
List Price$33.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/8" Stainless Steel (316/L) One-Piece Split Clamp-Type Shaft Collars Low Profile
MI ITEM #19667975
MFR #7C002

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$33.80/each for your price

Overview

Mfr description
7C002 1/8IN SS (316/L) 1PC SPLIT CLAMPON

Specifications

  • Product Type
    Shaft Collars
  • Bore Diameter
    0.1250 in
  • Outside Diameter
    0.5000 in
  • Material
    Stainless Steel
  • Screw / Locking Style
    Socket Head Cap Screw
  • Style
    Low Profile
  • Screw Material
    316 Stainless Steel
  • Screw Size
    4-40 x 5/16
  • Weight
    0.01 lb
  • Package Qty
    1
  • UPC_NO
    662786024634
  • Screw Length
    0.3125 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text