Motion
7C113
1-13/16" Stainless Steel (316/L) One-Piece Split Clamp-Type Shaft Collars Low Profile
Mi Item #19667993
MFR #7C113
Price$80.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-13/16" Stainless Steel (316/L) One-Piece Split Clamp-Type Shaft Collars Low Profile
Mi Item #19667993
MFR #7C113

Mfr description
7C113 1-13/16IN SS (316/L) 1PC SPLIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$80.87/each

Specifications

Dimensions

  • Bore Diameter
    1.8125 in
  • Outside Diameter
    2.8750 in
  • Screw Length
    1.0000 in
  • Screw Size
    5/16-24 x 1
  • Weight
    0.73 lb

Details

  • Material
    Stainless Steel
  • Package Qty
    1
  • Product Type
    Shaft Collars
  • Screw / Locking Style
    Socket Head Cap Screw
  • Screw Material
    316 Stainless Steel
  • Style
    Low Profile
  • UPC_NO
    662786024900
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)