Motion
8C002
1/8" Stainless Steel Two-Piece Split Clamp-Type Shaft Collars Low Profile
MI ITEM #19668007
MFR #8C002
Price$35.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/8" Stainless Steel Two-Piece Split Clamp-Type Shaft Collars Low Profile
MI ITEM #19668007
MFR #8C002

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$35.20/each

Specifications

Dimensions

  • Bore Diameter
    0.1250 in
  • Outside Diameter
    0.5000 in
  • Screw Length
    0.3125 in
  • Screw Size
    4-40 x 5/16
  • Weight
    0.01 lb

Details

  • Material
    Stainless Steel
  • Package Qty
    1
  • Product Type
    Shaft Collars
  • Screw / Locking Style
    Socket Head Cap Screw
  • Screw Material
    316 Stainless Steel
  • Style
    Low Profile
  • UPC_NO
    662786025143

Overview

Mfr description
8C002 1/8IN SS 2PC SPLIT CLAMP-ON

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought