Motion
8C101
1-1/16" Stainless Steel Two-Piece Split Clamp-Type Shaft Collars Low Profile
MI ITEM #19668017
MFR #8C101
List Price$73.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/16" Stainless Steel Two-Piece Split Clamp-Type Shaft Collars Low Profile
MI ITEM #19668017
MFR #8C101

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$73.47/each for your price

Overview

Mfr description
8C101 1-1/16IN SS 2PC SPLIT CLAMP-ON

Specifications

  • Product Type
    Shaft Collars
  • Bore Diameter
    1.0625 in
  • Outside Diameter
    1.8750 in
  • Material
    Stainless Steel
  • Screw / Locking Style
    Socket Head Cap Screw
  • Style
    Low Profile
  • Screw Material
    316 Stainless Steel
  • Screw Size
    1/4-28 x 5/8
  • Weight
    0.24 lb
  • Package Qty
    1
  • UPC_NO
    662786025297
  • Screw Length
    0.6250 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text