Motion
8C211
2-11/16" Stainless Steel Two-Piece Split Clamp-Type Shaft Collars Low Profile
Mi Item #19668034
MFR #8C211
Price$396.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-11/16" Stainless Steel Two-Piece Split Clamp-Type Shaft Collars Low Profile
Mi Item #19668034
MFR #8C211

Mfr description
8C211 2-11/16IN SS 2PC SPLIT CLAMP-ON
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$396.58/each

Specifications

Dimensions

  • Bore Diameter
    2.6875 in
  • Outside Diameter
    4.0000 in
  • Screw Length
    1.0000 in
  • Screw Size
    3/8-24 x 1
  • Weight
    1.61 lb

Details

  • Material
    Stainless Steel
  • Package Qty
    1
  • Product Type
    Shaft Collars
  • Screw / Locking Style
    Socket Head Cap Screw
  • Screw Material
    316 Stainless Steel
  • Style
    Low Profile
  • UPC_NO
    662786025556
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)