Motion
6C010
5/8" Stainless Steel Set-Screw Type Shaft Collars None Premium
MI ITEM #19668040
MFR #6C010
Price$32.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8" Stainless Steel Set-Screw Type Shaft Collars None Premium
MI ITEM #19668040
MFR #6C010

Mfr description
6C010 5/8IN SS SET-SCREW TYPE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32.27/each

Specifications

Dimensions

  • Bore Diameter
    0.6250 in
  • Outside Diameter
    1.1250 in
  • Screw Length
    0.2500 in
  • Screw Size
    5/16-18 x 1/4
  • Weight
    0.12 lb

Details

  • Material
    Stainless Steel
  • Package Qty
    1
  • Product Type
    Shaft Collars
  • Screw / Locking Style
    Socket Set Screw
  • Screw Material
    18-8 Stainless Steel
  • Style
    Premium
  • UPC_NO
    662786025662

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)