Motion
19L102ST
1-1/8" Steel Shaft Mounting Collars Two-Piece Split Clamp-Type Stackable
MI ITEM #19668060
MFR #19L102ST
Price$117.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/8" Steel Shaft Mounting Collars Two-Piece Split Clamp-Type Stackable
MI ITEM #19668060
MFR #19L102ST

Mfr description
19L102ST 1-1/8IN STEEL MOUNTING SHAFT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$117.55/each

Specifications

Dimensions

  • Bore Diameter
    1.1250 in
  • Outside Diameter
    1.8750 in
  • Screw Length
    0.6250 in
  • Screw Size
    1/4-28 x 5/8
  • Weight
    0.21 lb

Details

  • Finish
    Black Oxide
  • Material
    Steel
  • Package Qty
    1
  • Product Type
    Shaft Collars
  • Screw / Locking Style
    Socket Head Cap Screw
  • Screw Material
    Alloy Steel
  • Style
    Low Profile
  • UPC_NO
    662786026195

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)