Motion
19L100CP
1" Steel Shaft Mounting Collars Two-Piece Split Clamp-Type Stackable (Cap)
Mi Item #19668066
MFR #19L100CP
Price$57.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1" Steel Shaft Mounting Collars Two-Piece Split Clamp-Type Stackable (Cap)
Mi Item #19668066
MFR #19L100CP

Mfr description
19L100CP 1IN STEEL MOUNTING SHAFT COLLAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$57.34/each

Specifications

Dimensions

  • Bore Diameter
    1.0000 in
  • Outside Diameter
    1.7500 in
  • Screw Length
    0.6250 in
  • Screw Size
    1/4-28 x 5/8
  • Weight
    0.20 lb

Details

  • Finish
    Black Oxide
  • Material
    Steel
  • Package Qty
    1
  • Product Type
    Shaft Collars
  • Screw / Locking Style
    Socket Head Cap Screw
  • Screw Material
    Alloy Steel
  • Style
    Low Profile
  • UPC_NO
    662786026300
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)