Motion
32L104HCP
1-1/4" Steel Shaft Mounting Collars Hinge Type
Mi Item #19668076
MFR #32L104HCP
Price$84.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/4" Steel Shaft Mounting Collars Hinge Type
Mi Item #19668076
MFR #32L104HCP

Mfr description
32L104HCP 1-1/4IN STEEL MOUNTING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$84.98/each

Specifications

Dimensions

  • Bore Diameter
    1.2500 in
  • Outside Diameter  
    2.0630 in

Details

  • Country of Origin
    USA
  • Material
    Steel
  • Product Type
    Concentric Collars
  • Series
    Solution
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)