Motion
FC1L009
9/16" Steel Face Mounting Shaft Collars One-Piece Split Clamp-Type
Mi Item #19668084
MFR #FC1L009
Price$36.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9/16" Steel Face Mounting Shaft Collars One-Piece Split Clamp-Type
Mi Item #19668084
MFR #FC1L009

Mfr description
FC1L009 9/16IN STEEL FACE MOUNTING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36.72/each

Specifications

Dimensions

  • Bore Diameter
    0.5625 in
  • Cap Screw
    6-32
  • Outside Diameter
    1.3130 in
  • Screw Length
    0.6250 in
  • Screw Size
    10-32 x 5/8
  • Weight
    0.11 lb

Details

  • Finish
    Black Oxide
  • Material
    Steel
  • Package Qty
    1
  • Product Type
    Shaft Collars
  • Screw / Locking Style
    Socket Head Cap Screw
  • Screw Material
    Alloy Steel
  • Style
    Low Profile
  • UPC_NO
    662786026669
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)