Motion
FC1L208
2-1/2" Steel Face Mounting Shaft Collars One-Piece Split Clamp-Type
MI ITEM #19668089
MFR #FC1L208
List Price$115.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-1/2" Steel Face Mounting Shaft Collars One-Piece Split Clamp-Type
MI ITEM #19668089
MFR #FC1L208

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$115.44/each for your price

Overview

Mfr description
FC1L208 2-1/2IN STEEL FACE MOUNTING

Specifications

  • Product Type
    Shaft Collars
  • Bore Diameter
    2.5000 in
  • Outside Diameter
    3.7500 in
  • Material
    Steel
  • Screw / Locking Style
    Socket Head Cap Screw
  • Style
    Low Profile
  • Cap Screw
    1/4
  • Finish
    Black Oxide
  • Screw Material
    Alloy Steel
  • Screw Size
    3/8-24 x 1
  • Weight
    1.40 lb
  • Package Qty
    1
  • UPC_NO
    662786026775
  • Screw Length
    1.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text