Motion
FC1L300
3" Steel Face Mounting Shaft Collars One-Piece Split Clamp-Type
Mi Item #19668090
MFR #FC1L300
Price$110.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3" Steel Face Mounting Shaft Collars One-Piece Split Clamp-Type
Mi Item #19668090
MFR #FC1L300

Mfr description
FC1L300 3IN STEEL FACE MOUNTING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$110.12/each

Specifications

Dimensions

  • Bore Diameter
    3.0000 in
  • Cap Screw
    1/4
  • Outside Diameter
    4.2500 in
  • Screw Length
    1.0000 in
  • Screw Size
    3/8-24 x 1
  • Weight
    1.63 lb

Details

  • Finish
    Black Oxide
  • Material
    Steel
  • Package Qty
    1
  • Product Type
    Shaft Collars
  • Screw / Locking Style
    Socket Head Cap Screw
  • Screw Material
    Alloy Steel
  • Style
    Low Profile
  • UPC_NO
    662786026782
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)