Motion
1L008ACM
1/2" Steel Accu-Clamp™ Collars One-Piece Type Machineable
Mi Item #19668100
MFR #1L008ACM
Price$61.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2" Steel Accu-Clamp™ Collars One-Piece Type Machineable
Mi Item #19668100
MFR #1L008ACM

Mfr description
1L008ACM 1/2IN STEEL ACCU-CLAMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$61.01/each

Specifications

Dimensions

  • Bore Diameter
    0.5000 in
  • Outside Diameter
    1.2500 in
  • Screw Length
    0.5000 in
  • Screw Size
    8-32 x 1/2
  • Weight
    0.19 lb

Details

  • Finish
    Black Oxide
  • Material
    Steel
  • Package Qty
    1
  • Product Type
    Shaft Collars
  • Screw / Locking Style
    Socket Head Cap Screw
  • Screw Material
    Alloy Steel
  • Style
    Machineable
  • UPC_NO
    662786027062
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)