Motion
1L112ACM
1-3/4" Steel Accu-Clamp™ Collars One-Piece Type Machineable
MI ITEM #19668107
MFR #1L112ACM
Price$89.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-3/4" Steel Accu-Clamp™ Collars One-Piece Type Machineable
MI ITEM #19668107
MFR #1L112ACM

Mfr description
1L112ACM 1-3/4IN STEEL ACCU-CLAMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$89.83/each

Specifications

Dimensions

  • Bore Diameter
    1.7500 in
  • Outside Diameter
    3.0000 in
  • Screw Length
    1.0000 in
  • Screw Size
    5/16-24 x 1
  • Weight
    1.49 lb

Details

  • Finish
    Black Oxide
  • Material
    Steel
  • Package Qty
    1
  • Product Type
    Shaft Collars
  • Screw / Locking Style
    Socket Head Cap Screw
  • Screw Material
    Alloy Steel
  • Style
    Machineable
  • UPC_NO
    662786027154

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)