Motion
1L012ACG
3/4" Steel Accu-Clamp™ Collars One-Piece Type Hardened & Ground
MI ITEM #19668110
MFR #1L012ACG
Price$139.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4" Steel Accu-Clamp™ Collars One-Piece Type Hardened & Ground
MI ITEM #19668110
MFR #1L012ACG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$139.41/each

Specifications

Dimensions

  • Bore Diameter
    0.7500 in
  • Outside Diameter
    1.7500 in
  • Screw Length
    0.7500 in
  • Screw Size
    1/4-28 x 3/4
  • Weight
    0.49 lb

Details

  • Finish
    Black Oxide
  • Material
    Steel
  • Package Qty
    1
  • Product Type
    Shaft Collars
  • Screw / Locking Style
    Socket Head Cap Screw
  • Screw Material
    Alloy Steel
  • Style
    Hardened & Ground
  • UPC_NO
    662786027192

Overview

Mfr description
1L012ACG 3/4IN STEEL ACCU-CLAMP SHAFT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought