Motion
1L200ACG
2" Steel Accu-Clamp™ Collars One-Piece Type Hardened & Ground
MI ITEM #19668118
MFR #1L200ACG
List Price$222.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2" Steel Accu-Clamp™ Collars One-Piece Type Hardened & Ground
MI ITEM #19668118
MFR #1L200ACG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$222.43/each for your price

Overview

Mfr description
1L200ACG 2IN STEEL ACCU-CLAMP SHAFT

Specifications

  • Product Type
    Shaft Collars
  • Bore Diameter
    2.0000 in
  • Outside Diameter
    3.2500 in
  • Material
    Steel
  • Screw / Locking Style
    Socket Head Cap Screw
  • Style
    Hardened & Ground
  • Finish
    Black Oxide
  • Screw Material
    Alloy Steel
  • Screw Size
    5/16-24 x 1
  • Weight
    1.65 lb
  • Package Qty
    1
  • UPC_NO
    662786027277
  • Screw Length
    1.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought