Motion
9LGG004C
4-40" Steel Grip & Go™ Quick Release Handle Inch Thread
Mi Item #19668131
MFR #9LGG004C
Price$29.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4-40" Steel Grip & Go™ Quick Release Handle Inch Thread
Mi Item #19668131
MFR #9LGG004C

Mfr description
9LGG004C 4-40 GRIP & GO HANDLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.63/each

Specifications

Dimensions

  • Height
    0.5000 in
  • Length
    3.375
  • Outside Diameter
    0.5000 in
  • Weight
    0.14 lb

Details

  • Country of Origin
    USA
  • Finish
    Black Oxide
  • Material
    Steel
  • Series
    Solution
  • UPC_NO
    662786027499
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)